Plate joiner 701 W
Power | 701 W |
---|---|
Speed | 11000 rpm |
Cutting depth | 20 mm |
Logistics dimensions (L x W x H) | 302x139x145 mm |
---|---|
Logistic Weight | 2500 g |
Power | 701 W |
Speed | 11000 rpm |
Cutting depth | 20 mm |
Weight | 2.5 kg |
Length | 302 mm |
Usually arrives within 14 working days