Bison IGS Brown S3 HRO SRC Derby Boot
EU shoe size | 46 |
---|---|
Colour | Brown |
Main material | Leather |
EU shoe size | 46 |
---|---|
Colour | Brown |
Main material | Leather |
Metal free | Yes |
Type of soles | IGS/Composite Mid Sole |
Weight | 848 g |
Material | Full Grain Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole) |
UK shoe size | 11 |
In stock: Next day delivery