Bison IGS Brown S3 HRO SRC Derby Boot
EU shoe size | 42 |
---|---|
Colour | Brown |
Main material | Leather |
EU shoe size | 42 |
---|---|
Colour | Brown |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Midsole;IGS Rubber Sole;Woven Fibre Midsole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 848 g |
Material | Oiled Full Grain Leather (Upper);IGS Rubber (Sole);Moisture Wicking (Lining);Composite (Toe Cap);Woven Fibre (Midsole);Durable Rubber (Sole) |
UK shoe size | 8 |
Usually arrives within 14 working days