V12 BISON IGS BLACK S3 HRO SRC DERBY BOOT
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Metatarsal protection | Yes |
Slip resistance | Yes |
Weight | 852 g |
Material | Full Grain Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole) |
UK shoe size | 6 |
In stock: Next day delivery