Fur Lined Protector Boot
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Type of soles | Pierce Resistant Steel (Midsole);Slip Resistant (Outsole) |
Slip resistance | Yes |
Material | Split Leather (Upper);PU/TPU (Outsole) |
Usually arrives within 14 working days