References
U-Power:RI20154-43
Rubix:238A4595
EAN:8033546439647
Product details : U-POWER RI20154 NERO ESD S3 CI SRC BLACK LOWSHOE EU43 UK9
Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
Show UNSPSC/ECL@SS
£ 71.20 excl. VAT
/ Each
£ 85.44 incl. VAT
- In stock: Next day delivery
EU shoe size
43
