HELLYHAN 78423_930-42 MANCHESTER LOW BOA S3 BLACK/GREY UK8 EU42


MANCHESTER LOW BOA S3

References
helly hansen:78423-930-42
rubix:241A0429
ean:7040057078679
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack

Product details : HELLYHAN 78423_930-42 MANCHESTER LOW BOA S3 BLACK/GREY UK8 EU42


BOA® Fit System – L6. Molded TPU toe bumper. Molded TPU heel overlay. Non-Metallic hardware. Reflective details. Moisture wicking and breathable air mesh lining. Composite safety toe. Metal free nail penetration protection.
CERTIFICATIONS : EN ISO 20345:2011 S3 SRC BS ; EN IEC 61340-4-3:2018 – ESD

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Show UNSPSC/ECL@SS
£ 115.25 excl. VAT
/ Each
£ 138.30 incl. VAT
  • Usually arrives within 14 working days