References
Sandvik Coromant:QD-NN2H60-25A
Rubix:288A4513
Manufacturer :6397280
Product details : SANDVIK QD-NN2H60-25A 6397280
CoroCut® QD, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 3.675 mm |
Show UNSPSC/ECL@SS
£ 173.90 excl. VAT
/ Each
£ 208.68 incl. VAT
- Usually arrives within 14 working days


