• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Cutting tools
  6. Blade
  7. MAKITA A-87579 TCT SAW BLADE 305-76T LC1230

MAKITA A-87579 TCT SAW BLADE 305-76T LC1230

Saw blade

See technical information

References

Makita:A-87579
Rubix:4528304
EAN:0088381160445
brand logo
brand logo

Technical specifications

Blade thickness1.7 mm

Product details : MAKITA A-87579 TCT SAW BLADE 305-76T LC1230


Technical specifications


Attributes
Blade thickness1.7 mm
Show UNSPSC/ECL@SS
£ 339.02 excl. VAT
/ Each
£ 406.82 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SANDVIK 151.2-28-40-5 COROCUT Q-CUT BLADES/ADAPTER 5757356N123D1521A2-SVIK DOUBLE ENDED SPRISANDVIK QD-NR1E36C21AY1 COROCUT Q-CUT BLADES/ADAPTER 8443839SANDVIK 151.2-56-50-8 COROCUT Q-CUT BLADES/ADAPTER 5757376BAHCO 92-236-1P OSC SAW BLADE BIM TIN 35BAHCO 92-223-1P OSC SAW BLADE BIM W&M 44MAKITA B-05038 RECIPRO BLADE SA123XF METAL PK5ECLIPSE CUT-OFF BLADE H5 BEVEL 1/8 X3/4 X6 TH628V/10SANDVIK QD-RFF0800C12D-Y1 SOLID BORINGBAR ADAP 8444096DRAPER 03512 9MM SNAP OFF BLADESSANDVIK QD-RL1G33-21D COROCUT Q-CUT BLADES/ADAPTER 6976178SANDVIK 151.2-3232-25 TOOL BLOCK FOR BLADES 5757359SANDVIK QD-RR1G26C21D COROCUT Q-CUT BLADES/ADAPTER 6397306SANDVIK QD-LL1G33C21D COROCUT Q-CUT BLADES/ADAPTER 6397267SANDVIK QD-RL1E26C25A COROCUT Q-CUT BLADES/ADAPTER 6619274
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap