References
Festo:VABB-L1-10-W
Rubix:111A3126
Manufacturer :566495
EAN:4052568057305

Documents
Product details : FESTO 566495 COVER PLATE VABB-L1-10-W
Blanking plate VABB-L1-10-W Grid dimension=10,5 mm, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL)), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x30x30 mm |
|---|---|
| Logistic Weight | 12 g |
| Type | cover plate |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Delivery usually within ( 2 ) days