Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 174308 BLANKING PLUG B-M5-B
FESTO 174308 BLANKING PLUG B-M5-B
Blanking Plug
References
festo:
B-M5-B
rubix:
117A4366
manufacturer :
174308
ean:
4052568004811
Technical specifications
Material
Galvanised Steel
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174308 BLANKING PLUG B-M5-B
Blanking plug B-M5-B As per DIN 908, with sealing ring. Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
5
x
1
mm
Logistic Weight
1,23
g
Material
Galvanised Steel
Connection 1
M5
Profile
B
Connection 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.27
excl. VAT
/
Each
£
1.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2LF08-01A-X35 ONE-TOUCH FITTING
SMC KQ2LU04-02AS-X35 ONE-TOUCH FITTING
FESTO 11974 BARBED BULKHEAD CONNECTOR SCN-PK-6
SMC KQ2ZD10-04N ONE-TOUCH FITTING
LEGRIS SELF SEAL FITTING 3091 08 13
SMC KQ2K04-M5 FITTING
AVENTICS R412005336
NORGREN 150234838 FITT R1/2-G3/8F STR CONNECTOR
SMC KQB2T08-02S ONE-TOUCH FITTING
NORGREN 102470848 PFIT 8MM-G1/2 90 SWI ELB ADPT
SMC KQ2L06-10A1 ONE-TOUCH FITTING
FESTO 172972 CARTRIDGE QSP10-4
FESTO 186175 PUSH-IN T-FITTING QSTL-G3/8-10
SMC KRR08-10 FITTING
FESTO 133082 PUSH-IN Y-FITTING