FESTO 11974 BARBED BULKHEAD CONNECTOR SCN-PK-6


Barbed Bulkhead Connector

References
festo:SCN-PK-6
rubix:123A2452
manufacturer :11974
ean:4052568021399
SCN-PK-6 Barbed bulkhead connector
brand logo
Technical specifications
MaterialAluminium (Housing);Steel (Nut)
See all Specifications

Product details : FESTO 11974 BARBED BULKHEAD CONNECTOR SCN-PK-6


Barbed bulkhead connector SCN-PK-6 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=4,8 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C

Technical specifications


Attributes
Logistic Weight14,49 g
MaterialAluminium (Housing);Steel (Nut)
Connection 26
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
  • Delivery usually within ( 11 ) days