References
SMC:KQ2K04-M5
Rubix:115A9391

Technical specifications
| Material | pbt (body resin); c3604 brass; pom release button |
|---|---|
| Connection 1 | m5 x 0.8 |
Product details : SMC KQ2K04-M5 FITTING
Plug-in coupling White Color - 45° Male Angled
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | pbt (body resin); c3604 brass; pom release button |
| Connection 1 | m5 x 0.8 |
| Profile | 45° |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | 45° male elbow |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ 10 pieces
£ 65.04 incl. VAT
- Delivery usually within ( 3 ) days