References
Festo:QSP10-4
Rubix:113A6389
Manufacturer :172972
EAN:4052568037352

Technical specifications
| Material | housing: nickel-plated brass; release ring: pom (blue); tube-holding claw: high-alloy stainless steel; tube seal: nbr |
|---|---|
| Connection 1 | 10 mm cartridge |
Documents
Product details : FESTO 172972 CARTRIDGE QSP10-4
Cartridge QSP10-4 For regulator block Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 4,8 g |
|---|---|
| Material | housing: nickel-plated brass; release ring: pom (blue); tube-holding claw: high-alloy stainless steel; tube seal: nbr |
| Connection 1 | 10 mm cartridge |
| Profile | straight (push-pull principle) |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 31.80 excl. VAT
/ 10 pieces
£ 38.16 incl. VAT
- Delivery usually within ( 6 ) days