References
Festo:QSP14-PTB
Rubix:113A6646
Manufacturer :172987
EAN:4052568037383

Documents
Product details : FESTO 172987 BLANKING PLUG QSP14-PTB
Blanking plug QSP14-PTB Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 12,09 g |
|---|---|
| Material | polyamide (pa) |
| Connection 1 | 14 mm cartridge |
| Profile | straight form |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Delivery usually within ( 6 ) days