References
SMC:KQB2E23-00
Rubix:2604604
Manufacturer :00766560

Product details : SMC KQB2E23-00 ONE-TOUCH FITTING
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Bulkhead Union.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 23 (Ø3.2)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 23 (Ø3.2)
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | stainless steel |
| Connection 2 | 3.2 |
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
- Delivery usually within ( 4 ) days