References
SMC:KCL12-99
Rubix:2606675

Documents
Product details : SMC KCL12-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x57x21 mm |
|---|---|
| Logistic Weight | 30 g |
| Material | c3604bd;pbt |
| Connection 1 | r(pt) 1/2 |
| Profile | kcl |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Delivery usually within ( 4 ) days