References
Festo:CQ-22H-18
Rubix:124A8077
Manufacturer :177704
EAN:4052568038533

Technical specifications
| Material | pom (polyoxymethylene) |
|---|---|
| Connection 1 | push-in sleeve cq-22 (for tube od 22 mm) |
Documents
Product details : FESTO 177704 PUSH-IN CONNECTOR CQ-22H-18
Push-in connector CQ-22H-18 For high flow rates. Nominal size=17,3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 23,3 g |
|---|---|
| Material | pom (polyoxymethylene) |
| Connection 1 | push-in sleeve cq-22 (for tube od 22 mm) |
| Profile | straight (reducing coupling) |
| Connection 2 | for tube ø ext. 18 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
- Delivery usually within ( 6 ) days