References
Facom:V.999A
Rubix:1239819
EAN:3148510780511



Documents
Product details : FACOM BLOW GUN V.999A
Blower
- Model with air screen to prevent the return of dust to the operator.
- Delivered with angled nozzle (Ref V.999A10).
- Power supply: 1/4" thread.
- Diameter of the tube: 8 mm.
- Consumption: 0.53 m³/min.
- Jet pressure: 2 bar.
- 100 mm angled nozzle: V.999A10.
- 200 mm angled nozzle: V.999A20.
- 300 mm straight nozzle: V.999A30. H [mm]: 27 L [mm]: 150 L1 [mm]: 42 [kg]: 0.170.
- Model with air screen to prevent the return of dust to the operator.
- Delivered with angled nozzle (Ref V.999A10).
- Power supply: 1/4" thread.
- Diameter of the tube: 8 mm.
- Consumption: 0.53 m³/min.
- Jet pressure: 2 bar.
- 100 mm angled nozzle: V.999A10.
- 200 mm angled nozzle: V.999A20.
- 300 mm straight nozzle: V.999A30. H [mm]: 27 L [mm]: 150 L1 [mm]: 42 [kg]: 0.170.
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x45x20 mm |
| Package weight | 140 g |
| Connection 1 | threading 1/4 |
| Flow | 31.8 m³/h |
| Type of coupling | 1/4 npt |
| Nominal pressure | 2 bar |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.64 excl. VAT
/ Each
£ 39.17 incl. VAT
- Delivery usually within ( 14 ) days
