SEALEY AIR BLOW GUN SAFETY NOZZLE SA9133
SA9133 AIR BLOW GUN 250MM WITH 1/4BSP INLET
See technical informationReferences
Sealey:SA9133
Rubix:80014229
Manufacturer :SA9133
Product details : SEALEY AIR BLOW GUN SAFETY NOZZLE SA9133
• Trigger operated blow gun with extended lance.
• Fitted with brass air inlet ferrule.
• Suitable for quick removal of chips, dust and particulate from any surface.
• Ideal for use in the workshop or bodyshop.
• Long lance allows projection of airflow directly to required area.
• Fitted with safety nozzle.
• Maximum Operating Pressure: 110psi.
• Model No. SA9133
Strengths
Air Blow Gun 250mm with 1/4"BSP Air Inlet & Safety Nozzle
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Usually arrives within 14 working days

