GISS (GLOBAL INDUSTRIAL SOLUTIONS) 886563 G-FALL 7 BODY HARNESS SMALL-
BODY HARNESS G-FALL 7 THIGHS AND AUTO BUCKLES
See technical informationSee documentsReferences
GISS:886563
Rubix:235A4525
EAN:3660338399909
Documents
Product details : GISS (GLOBAL INDUSTRIAL SOLUTIONS) 886563 G-FALL 7 BODY HARNESS SMALL-
Standards : EN361:2002
Harness with automatic buckles. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest. Adaptability: Adjustable shoulder straps, chest strap and thigh straps. Tested for use by a person up to 140 kg. Strap material: Polyester / Buckles material: Steel.
STRONG POINTS
Shoulder straps have combination buckles. Thigh straps and chest strap have automatic buckles. Equipped with a protected identification tag. Ergonomics: Elastic webbing for more comfort and impact resistance. Unit weight: 1.52 kg
Harness with automatic buckles. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest. Adaptability: Adjustable shoulder straps, chest strap and thigh straps. Tested for use by a person up to 140 kg. Strap material: Polyester / Buckles material: Steel.
STRONG POINTS
Shoulder straps have combination buckles. Thigh straps and chest strap have automatic buckles. Equipped with a protected identification tag. Ergonomics: Elastic webbing for more comfort and impact resistance. Unit weight: 1.52 kg
Strengths
Soft padding on thigh straps for an extended comfort
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | s/l |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 89.77 excl. VAT
/ Each
£ 107.72 incl. VAT
- Usually arrives within 14 working days

