GISS 886559 BODY HARNESS G-FALL 5 BELT AND AUTO BUCKLES
BODY HARNESS G-FALL 5 BELT AND AUTO BUCKLES
See technical informationSee documentsReferences
GISS:886559
Rubix:243A8258
EAN:3660338399886
Documents
Product details : GISS 886559 BODY HARNESS G-FALL 5 BELT AND AUTO BUCKLES
Standards : EN361:2002 ; EN358:1999
Body harness 2 attachment points with a work positioning belt and automatic buckles. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest system, 2 lateral D-Rings for work positioning. Adaptability: Adjustable shoulder and thigh-straps. Tested for use by a person up to 140 kg. Strap material: Polyester / Buckles material: Steel.
STRONG POINTS
Shoulder and thigh-straps differentiated by 2 distinct colours. Ergonomics: Under-buttocks strap ideally placed for better user comfort. Unit weight: 2.24 kg
Body harness 2 attachment points with a work positioning belt and automatic buckles. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest system, 2 lateral D-Rings for work positioning. Adaptability: Adjustable shoulder and thigh-straps. Tested for use by a person up to 140 kg. Strap material: Polyester / Buckles material: Steel.
STRONG POINTS
Shoulder and thigh-straps differentiated by 2 distinct colours. Ergonomics: Under-buttocks strap ideally placed for better user comfort. Unit weight: 2.24 kg
Strengths
Thigh straps, chest strap and waist belt are provided with automatic buckles
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | one size |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 97.89 excl. VAT
/ Each
£ 117.47 incl. VAT
- In stock: Next day delivery

