DBISALA 1112730 EXOFIT EX200/1112730
3M™ DBI-SALA® ExoFit™ XE200 Comfort Safety Harnesses
See technical informationSee documentsReferences
3M:XE200 1112730
Rubix:257A0367
Manufacturer :7100316785
EAN:03660570058077
Documents
Product details : DBISALA 1112730 EXOFIT EX200/1112730
The 3M™ DBI-SALA® ExoFit™ XE200 Comfort Harness is a full-body safety harness designed for working at height. Combining fall arrest, work positioning and all-day comfort, it features self-locking automatic buckles, multiple attachment points and discreet trauma suspension straps to enhance both safety and usability in demanding industrial environments.
Features:
The 3M™ DBI-SALA® ExoFit™ XE200 distributes loads comfortably through durable polyester webbing and hybrid nylon/polyester padding across the shoulders, waist and legs. Equipped with dorsal, sternal and side work-positioning attachment points, it enables secure connection to a wide range of fall protection and positioning systems. Self-locking automatic buckles and the rotary torso adjustment mechanism allow quick, secure and repeatable fitting while minimising the need for readjustment during use.
An integrated Personal Self-Retracting Lifeline (pSRL) tunnel simplifies the connection and disconnection of personal self-retracting lifelines. Integrated trauma suspension straps remain discreet until required, while front and rear fall indicators provide a clear visual indication if the harness has been subjected to a fall event. The harness also features self-resetting lanyard keepers, a lightweight aluminium dorsal D-ring and an integrated 3M™ RFID identification tag to simplify equipment tracking, inventory management and inspection records.
Specifications:
• Maximum user capacity: 140 kg.
• Main webbing:
- Width: 45 mm.
- Material: polyester.
• Webbing strength: 26 kN.
• Available sizes:
- Size 1: waist 75–110 cm.
- Size 2: waist 90–125 cm.
- Size 3: waist 100–140 cm.
• Harness weight:
- Size 1: 2.85 kg.
- Size 2: 2.90 kg.
- Size 3: 2.95 kg.
• Product references:
- 1112729 (Size 1).
- 1112730 (Size 2).
- 1112731 (Size 3).
• Hardware materials: anodised lightweight aluminium and black-coated galvanised steel.
• Attachment points:
- One vertical dorsal D-ring.
- One sternal D-ring.
- Two side D-rings for work positioning.
• Leg, waist and chest buckles: self-locking automatic steel and aluminium buckles.
• Torso adjustment: rotary ratchet adjustment mechanism.
• Integrated identification: 3M™ RFID tag.
Standards:
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
• EN 361:2002 – Full-body harnesses for personal fall protection systems.
• EN 358:2018 – Belts and lanyards for work positioning and restraint systems.
Features:
The 3M™ DBI-SALA® ExoFit™ XE200 distributes loads comfortably through durable polyester webbing and hybrid nylon/polyester padding across the shoulders, waist and legs. Equipped with dorsal, sternal and side work-positioning attachment points, it enables secure connection to a wide range of fall protection and positioning systems. Self-locking automatic buckles and the rotary torso adjustment mechanism allow quick, secure and repeatable fitting while minimising the need for readjustment during use.
An integrated Personal Self-Retracting Lifeline (pSRL) tunnel simplifies the connection and disconnection of personal self-retracting lifelines. Integrated trauma suspension straps remain discreet until required, while front and rear fall indicators provide a clear visual indication if the harness has been subjected to a fall event. The harness also features self-resetting lanyard keepers, a lightweight aluminium dorsal D-ring and an integrated 3M™ RFID identification tag to simplify equipment tracking, inventory management and inspection records.
Specifications:
• Maximum user capacity: 140 kg.
• Main webbing:
- Width: 45 mm.
- Material: polyester.
• Webbing strength: 26 kN.
• Available sizes:
- Size 1: waist 75–110 cm.
- Size 2: waist 90–125 cm.
- Size 3: waist 100–140 cm.
• Harness weight:
- Size 1: 2.85 kg.
- Size 2: 2.90 kg.
- Size 3: 2.95 kg.
• Product references:
- 1112729 (Size 1).
- 1112730 (Size 2).
- 1112731 (Size 3).
• Hardware materials: anodised lightweight aluminium and black-coated galvanised steel.
• Attachment points:
- One vertical dorsal D-ring.
- One sternal D-ring.
- Two side D-rings for work positioning.
• Leg, waist and chest buckles: self-locking automatic steel and aluminium buckles.
• Torso adjustment: rotary ratchet adjustment mechanism.
• Integrated identification: 3M™ RFID tag.
Standards:
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
• EN 361:2002 – Full-body harnesses for personal fall protection systems.
• EN 358:2018 – Belts and lanyards for work positioning and restraint systems.
Strengths
• Fast, secure fitting with self-locking automatic buckles and rotary torso adjustment.
• Hybrid padding and polyester webbing provide excellent comfort and load distribution.
• Integrated 3M™ RFID tag simplifies inventory management and inspection tracking.
• Lightweight aluminium dorsal and sternal D-rings ensure versatile compatibility with fall protection systems.
• Integrated pSRL tunnel and self-resetting lanyard keepers improve equipment organisation and ease of use.
• Discreet trauma suspension straps and visual fall indicators enhance user safety.
• Hybrid padding and polyester webbing provide excellent comfort and load distribution.
• Integrated 3M™ RFID tag simplifies inventory management and inspection tracking.
• Lightweight aluminium dorsal and sternal D-rings ensure versatile compatibility with fall protection systems.
• Integrated pSRL tunnel and self-resetting lanyard keepers improve equipment organisation and ease of use.
• Discreet trauma suspension straps and visual fall indicators enhance user safety.
Applications
This product is suitable for:
• Construction.
• Structural steel work.
• Working at height.
• Work positioning.
• Industrial maintenance.
• General manufacturing.
• Utilities.
• Transportation and logistics.
• Equipment inspection and servicing.
• Access to elevated work areas.
• Construction.
• Structural steel work.
• Working at height.
• Work positioning.
• Industrial maintenance.
• General manufacturing.
• Utilities.
• Transportation and logistics.
• Equipment inspection and servicing.
• Access to elevated work areas.
Technical specifications
Attributes
| Number of fastening points | 4 |
|---|---|
| Size | 2 |
Show UNSPSC/ECL@SS
£ 333.32 excl. VAT
/ Each
£ 399.98 incl. VAT
- Delivery usually within ( 4 ) days


