References
Fenner:BF12-FEN
Rubix:405A9628
Manufacturer :017C0010

Product details : FENNER BOLT ON HUB FOR TAPER LOCK BUSH SIZE 1210 CAST IRON
Fenner Taper Lock® Bolt-on Hubs are designed for use with the universally accepted Taper Lock® bush. They provide a convenient means of securing fand rotors, impellers, agitators and other devises which must be fastened firmly to shafts.
Bolt-on hub BF12 (1210)
Technical specifications
Attributes
| Number of holes | 6 |
|---|---|
| Taper bush | 1210 |
| Outer diameter | 120 mm |
| Material | cast iron |
| Stepped contact point diameter | 80 mm |
| Pitch circle diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
- Delivery usually within ( 2 ) days
