References
Fenner:BF16-FEN
Rubix:405A9629
Manufacturer :017G0010

Product details : FENNER BOLT ON HUB FOR TAPER LOCK BUSH SIZE 1610 CAST IRON
Fenner Taper Lock® Bolt-on Hubs are designed for use with the universally accepted Taper Lock® bush. They provide a convenient means of securing fand rotors, impellers, agitators and other devises which must be fastened firmly to shafts.
Bolt-on hub BF16 (1610)
Technical specifications
Attributes
| Number of holes | 6 |
|---|---|
| Taper bush | 1610 |
| Outer diameter | 130 mm |
| Material | cast iron |
| Stepped contact point diameter | 84 mm |
| Pitch circle diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
- Delivery usually within ( 2 ) days
