MECALINE 866229 WH50-5050 WELD ON HUB


Weld-On Hubs (WH)

References
mecaline:866229
rubix:254A9521
ean:3660338204128
brand logo
brand logo
Technical specifications
Taper bush5050
Stepped contact point diameter230 mm
See all Specifications

Product details : MECALINE 866229 WH50-5050 WELD ON HUB


Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH50 (5050) WELD-ON HUB

Strengths

Steel

Applications

Adaptable method of connecting mechanincal components

Technical specifications


Attributes
Taper bush5050
Stepped contact point diameter230 mm
Outer diameter230 mm
Flange thickness40 mm
Exterior flange diameter230 mm
Show UNSPSC/ECL@SS
£ 214.59 excl. VAT
/ Each
£ 257.51 incl. VAT
  • Usually arrives within 14 working days