References
Fenner:BF25-FEN
Rubix:406A2555
Manufacturer :017M0010

Product details : FENNER BOLT ON HUB FOR TAPER LOCK BUSH SIZE 2517 CAST IRON
Fenner Taper Lock® Bolt-on Hubs are designed for use with the universally accepted Taper Lock® bush. They provide a convenient means of securing fand rotors, impellers, agitators and other devises which must be fastened firmly to shafts.
Bolt-on hub BF25 (2517)
Technical specifications
Attributes
| Number of holes | 6 |
|---|---|
| Taper bush | 2517 |
| Outer diameter | 185 mm |
| Material | cast iron |
| Stepped contact point diameter | 130 mm |
| Pitch circle diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 56.56 excl. VAT
/ Each
£ 67.87 incl. VAT
- Delivery usually within ( 2 ) days
