FENNER BOLT ON HUB FOR TAPER LOCK BUSH SIZE 2012 CAST IRON

Bolt-on hub

See technical information

References

Fenner:BF20-FEN
Rubix:405A9630
Manufacturer :017K0010
brand logo

Technical specifications

Number of holes6
See all Specifications

Product details : FENNER BOLT ON HUB FOR TAPER LOCK BUSH SIZE 2012 CAST IRON


Fenner Taper Lock® Bolt-on Hubs are designed for use with the universally accepted Taper Lock® bush. They provide a convenient means of securing fand rotors, impellers, agitators and other devises which must be fastened firmly to shafts.
Bolt-on hub BF20 (2012)

Technical specifications


Attributes
Number of holes6
Diameter of fixation holes8.5 mm
Taper bush2012
Outer diameter145 mm
Materialcast iron
Stepped contact point diameter99 mm
Pitch circle diameter125 mm
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
  • Delivery usually within ( 2 ) days