References
Fenner:WH12HUBS-FEN
Rubix:405A9821
Manufacturer :025C0010



Product details : FENNER WELD ON HUB FOR TAPER LOCK BUSH SIZE 1210 STEEL
Fenner Taper Lock® Weld-on Hubs are made of steel. Drilled, tapped and taper bored to receive standard Taper Lock® bushes, The shouldered outer diameter provides a convenient means of welding hubs into fan rotors, steel pulleys, plate sprockets, impellers, agitators and many other devices which must be firmly fastened to the shaft.
Weld-on hub WH12 (1210)
Technical specifications
Attributes
| Taper bush | 1210 |
|---|---|
| Outer diameter | 70 mm |
| Flange thickness | 9 mm |
| Exterior flange diameter | 70 mm |
| Stepped contact point diameter | 64.5 mm |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- Delivery usually within ( 2 ) days
