PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET ORANGE/NAVY 5XL
Portwest C465 Orange/Navy High-visibility jacket
See technical informationReferences
Portwest:C465ONR5XL
Rubix:2589247
Manufacturer :C465ONR5XL

Product details : PORTWEST C465 HV 3IN1 CONTRAST BOMBER JACKET ORANGE/NAVY 5XL
3-in-1 jacket, comfortable in all weather conditions. The inner and collar fur lining are removable and the zipped sleeves make it a garment that adapts to all situations.
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester oxford 300d |
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
- Usually arrives within 14 working days