References
Portwest:S463ORRXXL
Rubix:2590196
EAN:5036108271269

Product details : PORTWEST S463 HV WINTER BOMBER JACKET ORANGE 2XL
Strengths
•Pack away adjustable hood
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- In stock: Next day delivery