LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE M


LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE

References
leo workwear:JO1-O-M
rubix:2576346
ean:5056082305576
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204713
See all Specifications

Product details : LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE M


The Chivenor bomber jacket is warm, rugged and durable and perfect for a wide variety of working environments\n300D PU Coated Polyester\nWarm quilt lining\nLycra storm cuff\nHood in collar\nInternal wallet pocket\nFull length Hook & Loop fastening storm flap\nLarge zip fastened front pockets\nChunky main zip\nPart elasticated hem\nOther sizes available

Strengths

•Lycra storm cuff
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets

Technical specifications


Attributes
Colourorange
Sizem
Class EN204713
Main materialpolyester
Secondary colourother
Material300d pu coated polyester
Show UNSPSC/ECL@SS
£ 37.71 excl. VAT
/ Each
£ 45.25 incl. VAT
  • In stock: Next day delivery