ROSEMOOR EX01 HI-VIZ ORANGE MATERNITY EXPANDER FOR JL04
Colour | orange |
---|---|
Size | s/m |
Class EN20471 | 3 |
Colour | orange |
---|---|
Size | s/m |
Class EN20471 | 3 |
Main material | polyester |
Breathable | yes |
Secondary colour | grey |
Material | laminated polyester |
Usually arrives within 14 working days