Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XS
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XS
Pilot jacket Kaprun orange
References
mascot:
00535-880-14-XS
rubix:
379A1867
ean:
5708628271493
Technical specifications
Colour
Orange
Size
XS
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00535 KAPRUN PILOT JACKET HV ORG XS
Breathable, windproof and water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Press studs to attach a hood if required.
Technical specifications
Attributes
Logistic Weight
1530
g
Colour
Orange
Size
XS
Class EN20471
2
Main material
Polyester
Breathable
Yes
Material
100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.05
excl. VAT
/
Each
£
205.26
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 3XL
PORTWEST T400-YBR-S JACKET YELLOW/BLACK HIVIZ SMALL
PORTWEST HI-VIS BOMBER JACKET YELLOW SIZE 3XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE M
GISS 867638 G-VISION 3 JACKET 2 IN 1 HI-VIZ SOFTSHELL ORANGE SZXL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 4XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE M
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY L
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW S
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE 2XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN L
MASCOT 15909 FORSTER JACKET HV YEL/DNAVY XL
PORTWEST TX70ONRL LYON HI-VIS JACKET ORANGE/NAVY SIZE L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE S