• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER XACB9212 PUSHBUTTON HEAD BOOTED

SCHNEIDER XACB9212 PUSHBUTTON HEAD BOOTED

Booted Head

See technical information

References

Schneider Electric:XACB9212
Rubix:254A1742
EAN:3389110640946
brand logo
brand logo

Technical specifications

Typehead
See all Specifications

Product details : SCHNEIDER XACB9212 PUSHBUTTON HEAD BOOTED


Technical specifications


Attributes
Typehead
Colourblack
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

SMC IZT40-46D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT42-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSCHNEIDER ZBYD06102 XALG BLANK LEGEND PACK OF 10MK K4896WHI 20A DP GRIDSWITCH PACK OF 10CENTAUR PVC SB 4W 2G SURFACE BOX SQ.CRNRS WHITE 10 (D)32 MMCENTAUR CSC 20W 20MM STRAIGHT COUPLING WHITE (SOLD IN 1'S)SMC IZTP41CENTAUR PVC CFAT 33W 75MMX75MM FLAT ANGLE WHITESMC IZT41-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC MULTI 2/3 2MM 20MTS BLUE BROWN 60 MTS G/ (L)100 M XESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM XMKELECTRIC FRAME 2 GANG 4 MOD K3704NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100CENTAUR PVC MIB 1W 16MMX16MM INTERNAL BENDMCG CX163P110SIS CONNEXS 16A 2P+E 110V INTERLOCK SWITCH S (H)120 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap