• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100

NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100

Lockring

See technical information

References

Niglon:LRS25G
Rubix:229A9600
brand logo
brand logo

Technical specifications

Typebs 4568, bs 31

Product details : NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100


Milled edge lock ring

Technical specifications


Attributes
Typebs 4568, bs 31
Show UNSPSC/ECL@SS
£ 0.31 excl. VAT
/ Each
£ 0.37 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MMMCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MMSMC IZH-A-01 GROUND WIRESMC IZT40-82D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSCHNEIDER ZBY2367 L.P OFF-ONSMC IZT42-22D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLEREATON EMERGENCY STOP M22-PV/KC11/IYCENTAUR PVC CIE 20B 20MM INSPECTION ELBOW BLACK (DIA)20 MMCENTAUR PVC AFA 3 RADIUS DADO FLAT ANGLESMC IZF31-NT EMITTER CARTRIDGEMCG CXN164P415C CONNEXS 16A 3P+E 415V COUPLER (L)143 MM X (DIA)57.6 MMCENTAUR PVC CFTT 44W 100MMX100MM FLAT TEE WHITELEGRAND 36496 CABSTOP GLAND PLATE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap