MCG CX163P110SIS CONNEXS 16A 2P+E 110V INTERLOCK SWITCH S (H)120 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CX163P110SIS
Rubix:234A6085

Documents
Product details : MCG CX163P110SIS CONNEXS 16A 2P+E 110V INTERLOCK SWITCH S (H)120 MM X
Connexs 16A 2P+E 110V Interlock Switch S (H)120 mm x (W)165 mm x (D)110 mm
Technical specifications
Attributes
| Type | interlocked switched socket |
|---|---|
| Voltage | 110 V |
| Amperage | 16 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 52.52 excl. VAT
/ Each
£ 63.02 incl. VAT
- Delivery usually within ( 3 ) days
