JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU48 UK13
Boots/Ankle boots 1278 JALAS®
See technical informationReferences
Jalas:1278-48
Rubix:237A4866
EAN:6408487506215
Product details : JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU48 UK13
A tough, mid-cut safety boot with highest protection level (S3) and BOA® Fit System built for heavy work. The PU-coated leather and microfibre upper gives excellent foot protection and additional ankle support. The oil and heat-resistant nitrile outer sole gives excellent grip, and JALAS® Composite Toe Cap, nail protection in steel and double impact protection zones in PORON® XRD® mean safer workdays.
Strengths
ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, TPU heel support, Bellows tongue, Padded shaft edge in memory foam, BOA® Fit System, Ankle support, Pull loops, Water repellent, Ergonomically shaped, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
Show UNSPSC/ECL@SS
£ 152.69 excl. VAT
/ Each
£ 183.23 incl. VAT
- In stock: Next day delivery
EU shoe size
48

