• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,870)
  • Body protection(34,747)
  • Fall protection(217)
  • Foot protection(5,098)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Foot protection
  5. Safety boots
  6. Unisex safety boots
  7. UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU38 UK5 W11

UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU38 UK5 W11

Quatro

See technical information

References

Uvex:8402238
Rubix:222A6090
EAN:4031101473857
brand logo
brand logo

Technical specifications

EU shoe size38

Product details : UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU38 UK5 W11


Technical specifications


Attributes
EU shoe size38
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Check our products from related categories

JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU42 UK8ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK10 EU44ROCKFALL VX950C ONYX HONEY WOMENS FIT WPR SAFETY BOOT UK3 EU36ROCKFALL PM600 PROMAN TRENTON SAFETY BOOT UK12 EU47HECKEL 67353 MACCROSSROAD 3.0 HIGH META S3L SR BOOT BLK/YL EU39 UK6V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK10 EU44GISS 886015 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 7ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK4 EU37ROCKFALL RF113 SANDSTONE LIGHTWEIGHT HONEY SAFETY BOOT UK7 EU41U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU48 UK13ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK4 EU37V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER UK5 EU38ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK9 EU43JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU48 UK13ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK5 EU38
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap