JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU45 UK10.5
Boots/Ankle boots 1878 JALAS®
See technical informationSee documentsReferences
Jalas:1878-45
Rubix:80907151
EAN:6408487440793




Documents
Product details : JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU45 UK10.5
A premium safety boot with anti-static properties and highest (S3) level protection built for heavy work. The durable PU-coated leather upper and technical fleece lining keeps feet and safe and warm when working. The oil and heat-resistant nitrile outer sole gives outstanding grip in demanding environments. Also features JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD®.
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Ankle support, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Material | pu coated leather/technical fleece |
Show UNSPSC/ECL@SS
£ 124.76 excl. VAT
/ Each
£ 149.71 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
