KHANGAR S3 SRC CI FUR LINED BOOT
EU shoe size | 46 |
---|---|
Main material | Leather |
Water proof | No |
Metal free | Yes |
Type of soles | CI |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Weight | 766 g |
Colour | Brown |
Material | Waterproof full grain leather |
Usually arrives within 14 working days