GISS 899328 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 44/10

PU BOOT - DOLOZ - S5S SR CI FO ESD

See technical informationSee documents
References
GISS:899328
Rubix:453A1325
EAN:3660338529542
brand logo
brand logo
Technical specifications
Colourblack
EU shoe size44
Main materialpolyurethane
See all Specifications
Documents

Product details : GISS 899328 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 44/10


Long-stemmed, all-polymer, waterproof professional safety boots with fiberglass toecap (200J).
Resistant to low temperatures (CI) and chemicals and hydrocarbons (FO).
Injected polyurethane with ESD antistatic properties, anti-slip sole (SR) and heel energy absorption system.
PS-type puncture-resistant insole in aramid thread, covering 100% of the sole, non-metallic, lightweight and flexible.
Removable insole with excellent shape memory, antistatic, in soft PU, offering great comfort for the feet when walking.

Strengths

Ankle reinforcement
Lug for easy removal
Highly resistant

Applications

Construction
brand logo

Technical specifications


Attributes
Colourblack
EU shoe size44
Main materialpolyurethane
Metal freeyes
Metatarsal protectionno
Security Categorys5
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 42.37 excl. VAT
/ Each
£ 50.84 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (8)