JALAS 3075 STREET MID CUT BOOT S3 SRC EU40 UK6.5
Boots/Ankle boots 3075 JALAS®
See technical informationReferences
Jalas:3075-40
Rubix:271A3979
EAN:6408487502972
Product details : JALAS 3075 STREET MID CUT BOOT S3 SRC EU40 UK6.5
A good looking and sporty comfortable mid cut safety boot with perfect fit and classic look. It has the highest level of protection with aluminium toecap and nail protection in plasma treated composite textile. The boot has an excellent shock absorbing system (Ergothan) which makes it comfortable to use a hole working day. Oil resistant outsole, ESD protection. The mid cut provides extra ankle support.
Strengths
Anti-static properties, Polstered shaft edge, Ventilating insole, Soft, Conforms with IEC 61340-5-1 (ESD)
Applications
Assembly, Building and construction, Carpentry, Electrical installation, Engineering, Fine assembly, HVAC installation, Inspection work, Installation work, Laboratory work, Machine driving, Machine operating, Marine work, Paint spraying work, Painting, Paper industry work, Repair work, Service work, Transport work, Warehouse work, Wood industry work
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
Show UNSPSC/ECL@SS
£ 156.37 excl. VAT
/ Each
£ 187.64 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40






