JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU45 UK10.5

Low shoes 9915 JALAS®

See technical information

References

Jalas:9915-45
Rubix:271A4322
EAN:6408487513282
brand logo

Technical specifications

EU shoe size45
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU45 UK10.5


This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The midsole and JALAS FX3 Supreme multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper has net-covered ventilation holes to keep feet cool and prevent particles from entering the shoes.

Strengths

Breathable mesh, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Stabilizator, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Technical specifications


Attributes
EU shoe size45
Collar heightlow
Colourblack
Main materialmicrofiber
ESDyes
Water proofyes
Security Categorys1p
Slip resistanceyes
Type of closureadjustable fastening system
£ 161.32 excl. VAT
/ Each
£ 193.58 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

45