SPEAR & JACKSON NEVERBEND STAINLESS STEEL S BORDER SPADE


Border Spade

References
spear & jackson:1161BS/09
rubix:9727396
ean:5012095010029
brand logo
brand logo
Technical specifications
Length230 mm
Width138 mm

Product details : SPEAR & JACKSON NEVERBEND STAINLESS STEEL S BORDER SPADE


The Neverbend stainless tools range includes digging, cultivating, lawn care and hand tools all with mirror polished stainless heads.

Strengths

Lighter weight with a smaller head for digging and turning over in borders and between plants
Mirror polished stainless steel head for rust resistance and minimal soil adhesion
Extra long socket for added strength
Weatherproofed hardwood shaft for greater durability
Supergrip handle with forward tilt to give the ideal digging angle
10 year guarantee

Technical specifications


Attributes
Length230 mm
Width138 mm
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
  • Usually arrives within 14 working days