References
Spear & Jackson:3818NB
Rubix:2008664
EAN:5011198040131
Documents
Product details : SPEAR & JACKSON NEVERBEND CARBON EDGING KNIFE
Neverbend carbon cultivators are up to 50% stronger than stainless steel.
Strengths
Designed to cut edges of lawns and give clean tidy finish
Hammer finished epoxy coated head for improved resistance to rust, scratches and humidity in the soil
Tubular aluminium, epoxy coated shaft for greater durability
Treaded blade for more comfortable use
Polypropylene T-grip
15 year guarantee
Hammer finished epoxy coated head for improved resistance to rust, scratches and humidity in the soil
Tubular aluminium, epoxy coated shaft for greater durability
Treaded blade for more comfortable use
Polypropylene T-grip
15 year guarantee
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Handle | tubular aluminium |
Show UNSPSC/ECL@SS
£ 26.62 excl. VAT
/ Each
£ 31.94 incl. VAT
- Usually arrives within 14 working days