Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Spade
SEALEY X1CS SDS CLAY SPADES
SEALEY X1CS SDS CLAY SPADES
X1CS WORKSAFE SDS MAX CLAY SPADE 110 X 455MM
References
sealey:
X1CS
rubix:
234A4960
manufacturer :
X1CS
Product details
Technical specifications
Product details : SEALEY X1CS SDS CLAY SPADES
• Length: 455mm. • Model No. X1CS
Strengths
Worksafe® SDS MAX Clay Spade 110 x 455mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.80
excl. VAT
/
Each
£
66.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON STAINLESS DIGGING SPADE
SPEAR & JACKSON NEVERBEND STAINLESS STEEL DIGGING SPADE
SPEAR & JACKSON PROFESSIONAL IRISH TREAD SPADE T
SPEAR & JACKSON J POST HOLE DIGGER
SPEAR & JACKSON NEVERBEND CARBON TREADED BORDER SPADE
SPEAR & JACKSON NEVERBEND CARBON EDGING KNIFE
ROEBUCK 250BH HOUSEHOLD SHOVEL
SPEAR & JACKSON FENCING GRAFTER 54 INCH
SPEAR & JACKSON SELECT STAINLESS DIGGING SPADE
BAHCO NS802-290 NS ROUND SHOVEL AL-BR 290MM
SPEAR & JACKSON CONTRACTORS SPADE
SPEAR & JACKSON NEVERBEND CARBON TREADED DIGGING SPADE
SPEAR & JACKSON ELEMENTS BORDER SPADE
SPEAR & JACKSON NEVERBEND STAINLESS STEEL S BORDER SPADE
SPEAR & JACKSON ELEMENTS EDGING KNIFE