References
U-Power:RI11044-35
Rubix:269A5293
EAN:8033546441695

Product details : U-POWER RI11044 BOSTON RS ESD S3 CI SRC BLACK BOOT EU35 UK2
BOSTON RS S ESD safety shoes from U-Power offer optimum protection for professionals working in demanding environments. Designed to guarantee exceptional comfort and maximum resistance, they are ideal for use in a variety of sectors such as transport, logistics, crafts and construction.
Features:
Made from water-repellent grained leather, BOSTON RS S ESD shoes feature a WingTex lining with breathable air tunnel, offering improved moisture regulation and enhanced comfort. Their AirToe Composite toe cap and Save & Flex® PLUS anti-perforation system provide effective protection against shocks and punctures. Their WOW2 insole reduces fatigue and improves foot stability and balance. The PU/PU outsole guarantees optimum resistance to abrasion, hydrocarbons and static electricity, while offering excellent grip. They also incorporate a cold protection system (≤ 10°C), slip resistance on ceramic and steel tiles, and a metal-free structure facilitating their use in environments sensitive to magnetic interference.
Specifications:
- Upper: water-repellent grained leather
- Lining: WingTex with breathable air tunnel
- Toe: AirToe Composite
- Anti-puncture sole: Save & Flex® PLUS (textile)
- Insole: WOW2 anti-fatigue
- Comfort sole: Soft expanded PU
- Outsole: PU/PU anti-abrasion, antistatic and hydrocarbon-resistant
- Mounting form: Natural Confort 11 Mondopoint
- Cold resistance: protection against low temperatures (≤ 10°C)
Standards:
These shoes are EN ISO 20345: 2011 S3 SRC CI HI standard.
Brand information:
U-Power is a leading distributor and marketer of Personal Protective Equipment. Its success is based on a constant commitment to technological innovation, quality materials and design, all Made in Italy. With a focus on the future, the brand makes it a point of honor to offer sustainable, environmentally-friendly solutions. U-Power designs products for all generations of workers, guaranteeing a high level of safety and comfort. Its approach is based on continuous research and development, as well as a strong capacity for innovation, enabling it to constantly improve its products and offer equipment that meets the most stringent requirements of professionals.
Features:
Made from water-repellent grained leather, BOSTON RS S ESD shoes feature a WingTex lining with breathable air tunnel, offering improved moisture regulation and enhanced comfort. Their AirToe Composite toe cap and Save & Flex® PLUS anti-perforation system provide effective protection against shocks and punctures. Their WOW2 insole reduces fatigue and improves foot stability and balance. The PU/PU outsole guarantees optimum resistance to abrasion, hydrocarbons and static electricity, while offering excellent grip. They also incorporate a cold protection system (≤ 10°C), slip resistance on ceramic and steel tiles, and a metal-free structure facilitating their use in environments sensitive to magnetic interference.
Specifications:
- Upper: water-repellent grained leather
- Lining: WingTex with breathable air tunnel
- Toe: AirToe Composite
- Anti-puncture sole: Save & Flex® PLUS (textile)
- Insole: WOW2 anti-fatigue
- Comfort sole: Soft expanded PU
- Outsole: PU/PU anti-abrasion, antistatic and hydrocarbon-resistant
- Mounting form: Natural Confort 11 Mondopoint
- Cold resistance: protection against low temperatures (≤ 10°C)
Standards:
These shoes are EN ISO 20345: 2011 S3 SRC CI HI standard.
Brand information:
U-Power is a leading distributor and marketer of Personal Protective Equipment. Its success is based on a constant commitment to technological innovation, quality materials and design, all Made in Italy. With a focus on the future, the brand makes it a point of honor to offer sustainable, environmentally-friendly solutions. U-Power designs products for all generations of workers, guaranteeing a high level of safety and comfort. Its approach is based on continuous research and development, as well as a strong capacity for innovation, enabling it to constantly improve its products and offer equipment that meets the most stringent requirements of professionals.
Strengths
- Maximum protection: AirToe Composite toe cap, Save & Flex® PLUS textile anti-perforation sole
- Superior comfort: WOW2 anti-fatigue insole, WingTex breathable lining
- Durability and resistance: water-repellent grained leather, PU/PU anti-abrasion sole
- Optimal grip: non-slip sole on ceramic and steel floors
- Superior comfort: WOW2 anti-fatigue insole, WingTex breathable lining
- Durability and resistance: water-repellent grained leather, PU/PU anti-abrasion sole
- Optimal grip: non-slip sole on ceramic and steel floors
Applications
- Transport & logistics: warehouseman, delivery driver
- Construction and crafts: bricklayer, carpenter, plumber, painter
- Mechanics and industry: mechanic, tire fitter
- Green spaces: gardener, landscaper
- Construction and crafts: bricklayer, carpenter, plumber, painter
- Mechanics and industry: mechanic, tire fitter
- Green spaces: gardener, landscaper
Technical specifications
Attributes
| EU shoe size | 35 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 63.93 excl. VAT
/ Each
£ 76.72 incl. VAT
- Usually arrives within 14 working days
EU shoe size
35