TOOMA ESD S3 HRO SRA SHOE
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Blue |
Main material | Textile |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S3 SRC |
Slip resistance | Yes |
Material | Durable fabric upper TPU renforcment |
In stock: Next day delivery