Bottom Connection
Min. service pressure | 16 bar |
---|---|
Max. service pressure | 230 bar |
Connecting diameter | G3/8 B '' |
Min. service pressure | 16 bar |
---|---|
Max. service pressure | 230 bar |
Connecting diameter | G3/8 B '' |
Material | Stainless Steel |
Type | HD Bottom Connection |
Usually arrives within 14 working days